8910DPA93V02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8910DPA93V02 Square D Contactors, Definite Purpose Contactor Type DPA,

MFG Item Number
155722

8910DPA93V02 Square D Contactors, Definite Purpose Contactor Type DPA,

MFG Item Number
155722
Item Number
8910DPA93V02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
8910DPA93V02
Definite Purpose Contactor Type DPA,

Series Information

Specifications

Specifications
Manufacturer Part Number 155722
Manufacturer Square D
Family Series Square D Contactors
Description Definite Purpose Contactor Type DPA, 90A, 3-Poles, 110 VAC 50HZ, 120 VAC 60Hz
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 90 A
Coil Type Magnetic
Poles 3NO
Termination Box Lug, Quick Connect
Approvals CSA, UL
Net Weight 3.385 lbs
Gross Weight 3.725 lbs
Alternatives
C25GNF390A
C25GNF390A
Eaton Contactors, C25 Series