89221
Electri-Flex Conduit, VJC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

89221 Electri-Flex Conduit, VJC Series, Conduit, 3/4in., VJC, Black, Jacketed,

MFG Item Number
VJC-12

89221 Electri-Flex Conduit, VJC Series, Conduit, 3/4in., VJC, Black, Jacketed,

MFG Item Number
VJC-12
Item Number
89221
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, VJC Series
Item #
89221
Conduit, 3/4in., VJC, Black, Jacketed,

VJC Series Information

  • 3/8~3" Trade Sizes
  • Flexible Steel Core
  • PVC Jacket
  • ‑4~176 Degrees F
  • RoHS and WEEE Compliant
Type VJC flexible conduit utilizes a unique vacuum extrusion process allowing it to have a thin PVC jacket which does not restrict the great flexibility characteristics of the inner core. This product is designed with dimensions that will accept standard liquidtight connectors. VJC is suitable for use in both static applications where a tight bend diameter is needed and in dynamic use such as machining centers and robotics.


Videos

Specifications

Specifications
Manufacturer Part Number VJC-12
Manufacturer Electri-Flex
Product Series VJC
Family Series Electri-Flex Conduit, VJC Series
Description Conduit, 3/4in., VJC, Black, Jacketed, Metallic, Steel, PVC, -20_80, Liquitight
Trade Size 3/4 "
Diameter 1.02 "
Feet/Pkg. 100 '
Inside Bend Radius 2 "
Material Steel
Jacket Material Polyvinyl Chloride
Color Black
Operating Temperature -4-176 °F
Special Properties Acid Resistant, Oil Resistant
Conduit Type Jacketed Metallic Flexible
Liquid Tight No
Net Weight 0.2 lbs
Gross Weight 0.2 lbs