Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LIQUIDATOR Series Information
| Manufacturer Part Number | LT75 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | LIQUIDATOR |
| Family Series | Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series |
| Description | Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Non-insulated, Malleable iron, 3/4 |
| Conduit/Cable Type | LFMC (Liquid Tight Flexible Metallic Conduit) |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 3/4 " |
| Hub Size | 3/4 " |
| Hub Type | Male NPSM Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Liquid Tight |
| Hazardous Location | Yes |
| Approvals | CSA, cUL, UL |
| Net Weight | 0.0007 lbs |
| Gross Weight | 0.326 lbs |