Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8AE1-PL1-B-EXI Barksdale Control Products Pressure Switches, PRESSURE SWITCH
MFG Item Number
8AE1-PL1-B-EXI
8AE1-PL1-B-EXI Barksdale Control Products Pressure Switches, PRESSURE SWITCH
MFG Item Number
8AE1-PL1-B-EXI
This item cannot be canceled or returned
Description
Pressure Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
8AE1-PL1-B-EXI |
| Manufacturer |
Barksdale Control Products |
| Family Series |
Barksdale Control Products Pressure Switches |
| Description |
PRESSURE SWITCH |
| Pressure Range |
0-8,700 psi |
| Decreasing Pressure |
430-4,300 psi |
| Increasing Pressure |
750-5,000 psi |
| Contact Type |
SPDT |
| Ambient Temperature |
-40-167 °F |
| Seal |
Yes |
| Connection |
Process: 1/4 NPT Female |
| Electrical Connection |
DIN 43650 Connector |
| Material |
Aluminum |
| Approvals |
CE |
| Net Weight |
1.52 lbs |
| Gross Weight |
1.64 lbs |
8AE1-PL1-B-EXI
Barksdale Control Products Pressure Switches