8LM2TB7233

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8LM2TB7233 Lovato Switches, LM2T Series, Double Touch Btn Green/Red

MFG Item Number
8LM2TB7233

8LM2TB7233 Lovato Switches, LM2T Series, Double Touch Btn Green/Red

MFG Item Number
8LM2TB7233
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, LM2T Series
Item #
8LM2TB7233
Double Touch Btn Green/Red

LM2T Series Information

  • Aluminum‑Zinc Alloy Bezel
  • 22mm Mounting Size
  • IEC/EN IP65; UL/CSA Type 1, 2, 3, 3R, 4, 4X, 12, 12K
  • cULus, RINA, LROS, EAC, and CCC Certified
  • Various Symbols Available on One and Two‑Button Layouts
Lovato pushbuttons have an ergonomic design and, at the same time, particular care has been given to minimum detail aesthetics. High performance characteristics assure up to 1,000,000 cycle mechanical life and switch materials are resistant to oils, solvents, and hydrocarbons. Certifications across the globe, an extensive catalog of accessories, and numerous contact options ensure a flexible fit for any need.


Specifications

Specifications
Manufacturer Part Number 8LM2TB7233
Manufacturer Lovato
Product Series LM2T
Family Series Lovato Switches, LM2T Series
Description Double Touch Btn Green/Red Start/Stop
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 54 x 28.5 mm
Bezel Metal Rectangle
Lens/Button Shape Rectangle Extended
Operator Color Green, Red
Material Polyamide
Protection Rating IP40
NEMA Rating NEMA 1
Approvals CCC, cULus, EAC
Comments START and STOP symbol on faces, Green button flush, red extended, up to 4 contacts
Net Weight 0.0212 lbs
Gross Weight 0.1058 lbs