Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Visual Signaling Devices
8LT4K04BG
Lovato Visual Signaling Devices
Illumin. Tower 45Mm 3 Colors G-O-R
MFG Item Number
8LT4K04BG
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Illumin. Tower 45Mm 3 Colors G-O-R
Specifications
Specifications
| Manufacturer Part Number |
8LT4K04BG |
| Manufacturer |
Lovato |
| Family Series |
Lovato Visual Signaling Devices |
| Description |
Illumin. Tower 45Mm 3 Colors G-O-R 24Vdc |
| Number of Tiers |
3 |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Function |
Steady Burning |
| Lamp Type |
LED |
| Stack Configuration |
Green, Orange, Red |
| Mounting |
Pole Mount |
| Base |
Polycarbonate |
| Approvals |
CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.265 lbs |
8LT4K04BG
Lovato Visual Signaling Devices