Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Visual Signaling Devices
8LT7BM01
Lovato Visual Signaling Devices
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Specifications
Specifications
| Manufacturer Part Number |
8LT7BM01 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Visual Signaling Devices |
| Description |
Metallic Fixing Plate X Horiz.Mounting |
| Accessory Type |
Fixing Base |
| Comments |
Horizontal Surface Mount, Metal, Black |
| Net Weight |
0.2205 lbs |
| Gross Weight |
0.3 lbs |
8LT7BM01
Lovato Visual Signaling Devices