9000-41094-0101000
Murrelektronik Circuit Breakers, Mico Pro Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9000-41094-0101000

Murrelektronik Circuit Breakers, Mico Pro Series

9000-41094-0101000

Murrelektronik Circuit Breakers, Mico Pro Series
Mico Pro Electronic Circuit
MFG Item Number
9000-41094-0101000
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Mico Pro Series
Item #
9000-41094-0101000
Mico Pro Electronic Circuit

Mico Pro Series Information

Mico Pro® is the innovative current monitoring system from Murrelektronik for 12 and 24 VDC applications with patented tripping process. The modular system enables you to adapt systems precisely to suit specific applications ‑ offering a favorable cost‑benefit ratio while also being economical in their use of space. The patented tripping process assures optimum machine availability. An additional benefit: an integrated concept for potential distribution that significantly declutters the switch cabinet wiring.

Specifications

Specifications
Manufacturer Part Number 9000-41094-0101000
Manufacturer Murrelektronik
Product Series Mico Pro
Family Series Murrelektronik Circuit Breakers, Mico Pro Series
Description Mico Pro Electronic Circuit Protection, 4 Channels, In: 24 V Dc Out: 24 V Dc / 1-2-3-4-5-6-7-8-9-10A
Mounting DIN Rail
Input Voltage 9-30 VDC
Output Current 1 A, 10 A, 2 A, 3 A, 4 A, 5 A, 6 A, 7 A, 8 A, 9 A
Trip Current Adjustable
Number of Channels 4
Status Indicator LED
UL Standard 508
Approvals cCSAus, cULus, UR
Nominal Input Voltage 12 VDC, 24 VDC
Gross Weight 0.366 lbs
Net Weight 0.366 lbs