Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GP20 Mersen Fuses, Fuse GP - Plug - Fast-Acting 125VAC
MFG Item Number
GP20

GP20 Mersen Fuses, Fuse GP - Plug - Fast-Acting 125VAC

MFG Item Number
GP20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fuses, Series
Item #
GP20
Fuse GP - Plug - Fast-Acting 125VAC

Series Information

Specifications

Specifications
Manufacturer Part Number GP20
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse GP - Plug - Fast-Acting 125VAC 20A Screw Visual Indicator
Fuse Type Plug
Current Rating 20 A
AC Voltage 125 VAC
Characteristic Fast Acting
Interrupt Rating 10 kA @ 125 V
Trip Indicator No
Alarm Contacts No
Approvals CSA, UL
Net Weight 0.06 lbs
Gross Weight 0.06 lbs