9001KR1BH13
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9001KR1BH13 Square D Switches, Harmony 9001K Series, Harmony 9001K 30mm Pushbutton Type
MFG Item Number
541132

9001KR1BH13 Square D Switches, Harmony 9001K Series, Harmony 9001K 30mm Pushbutton Type

MFG Item Number
541132
Item Number
9001KR1BH13
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001KR1BH13
Harmony 9001K 30mm Pushbutton Type

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 541132
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description Harmony 9001K 30mm Pushbutton Type K, 10A
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Terminal Type Screw
Approvals UL
Net Weight 0.27 lbs
Gross Weight 0.27 lbs
Alternatives
HT8AAHAB
HT8AAHAB
Eaton Switches, HT800 Series