Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 244357 |
|---|---|
| Manufacturer | Stego |
| Family Series | Stego LEDs |
| Description | LED 025 Connection cable, 2 x AWG15, 100-240 VAC power input (white connector), 2m, UL & VDE |
| Accessory Type | Connection Cable |
| Approvals | UL |
| Comments | 2 m Cable with Female Connector |
| Net Weight | 0.46 lbs |
| Gross Weight | 0.46 lbs |