Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9001KR1U Square D Switches, PUSHBUTTON
MFG Item Number
9001KR1U

9001KR1U Square D Switches, PUSHBUTTON

MFG Item Number
9001KR1U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9001KR1U
PUSHBUTTON

Series Information

Specifications

Specifications
Manufacturer Part Number 9001KR1U
Manufacturer Square D
Family Series Square D Switches
Description PUSHBUTTON
Type Pushbutton Operator
For Use With Harmony 9001K Series
Shape Round
Color Multi-color
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.24 lbs