Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KR9RH13 Square D Switches, SWITCH

MFG Item Number
9001KR9RH13

9001KR9RH13 Square D Switches, SWITCH

MFG Item Number
9001KR9RH13
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9001KR9RH13
SWITCH

Series Information

Specifications

Specifications
Manufacturer Part Number 9001KR9RH13
Manufacturer Square D
Family Series Square D Switches
Description SWITCH
Illuminated Yes
Operation Push-Pull
Mounting 30 mm
Operator Size (mm) 41 mm
Contacts SPDT
Current Rating 10 A
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP66
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
HT8CBRAB
HT8CBRAB
Eaton Switches, HT800 Series