HT8CBRAB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HT8CBRAB Eaton Switches, HT800 Series, 2-POS P-P RD MAINT W/1NO-1NC Cont BLOCK
MFG Item Number
HT8CBRAB

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HT8CBRAB Eaton Switches, HT800 Series, 2-POS P-P RD MAINT W/1NO-1NC Cont BLOCK

MFG Item Number
HT8CBRAB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HT800 Series
Item #
HT8CBRAB
2-POS P-P RD MAINT W/1NO-1NC Cont BLOCK

HT800 Series Information

  • 30.5mm Mounting Size
  • Flush, Extended, or Mushroom
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13
  • UL; CSA Approvals
The HT800 Series from Cutler‑Hammer is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push‑pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers' 30.5mm pushbutton devices.

  • Easy to Assemble
  • Watertight/Oiltight Design


Specifications

Specifications
Manufacturer Part Number HT8CBRAB
Manufacturer Eaton
Product Series HT800
Family Series Eaton Switches, HT800 Series
Description Eaton HT800 pushbutton, 30.5 mm, NO, NC, Chrome bezel, Watertight/Oiltight-HT800, Pushbutton, 40 mm, NEMA 1, 2, 3, 3R, 4, 4X, 12, Non-illuminated, Maintained push, maintained pull, Red actuator, Round head mushroom head, Plastic
Illuminated No
Operation Maintained
Mounting 30 mm
Operator Size (mm) 40 mm
Contacts 1NO, 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CSA, UL
Comments Screw
Net Weight 0.4 lbs
Gross Weight 0.4 lbs