Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9001KY1 Square D Enclosures, Pushbutton Enclosure, 1-Hole, 30mm/
MFG Item Number
9001KY1

9001KY1 Square D Enclosures, Pushbutton Enclosure, 1-Hole, 30mm/

MFG Item Number
9001KY1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
9001KY1
Pushbutton Enclosure, 1-Hole, 30mm/

Series Information

Specifications

Specifications
Manufacturer Part Number 9001KY1
Manufacturer Square D
Family Series Square D Enclosures
Description Pushbutton Enclosure, 1-Hole, 30mm/ 1-13/64in. Hole Cut-Out, Screw Cover, NEMA 12 & 13
Material Aluminum
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Latching Mechanism Screws
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Net Weight 2.58 lbs
Gross Weight 2.58 lbs
Alternatives
PB1
PB1
Wiegmann Enclosures, PB Series