PB1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PB1 Wiegmann Enclosures, PB Series, N4 30.5 MM 1 PB ENCL 3.5X3.2X2.7 CS-GRY
MFG Item Number
PB1

PB1 Wiegmann Enclosures, PB Series, N4 30.5 MM 1 PB ENCL 3.5X3.2X2.7 CS-GRY

MFG Item Number
PB1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PB Series
Item #
PB1
N4 30.5 MM 1 PB ENCL 3.5X3.2X2.7 CS-GRY

PB Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • 1 to 25 30.5 mm Holes
PB Series enclosures are designed to hold all standard brands of pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Specifications

Specifications
Manufacturer Part Number PB1
Manufacturer Wiegmann
Product Series PB
Family Series Wiegmann Enclosures, PB Series
Description N4 30.5 MM 1 Pushbutton Enclosure 3.5X3.2X2.7 Carbon Steel - Gray
Material Steel
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 4 "
Nominal Width 4 "
Nominal Depth 3 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Approvals CSA, UL
Net Weight 1.4 lbs
Gross Weight 1.555 lbs
Alternatives
PSL1
PSL1
Wiegmann Enclosures, PSL Series
1435A
1435A
Hammond Manufacturing Enclosures, 1435 Series
PB1
PB1
Eaton's B-Line series Enclosures, Type 12/13 Pushbutton Series
PBXD1
PBXD1
Wiegmann Enclosures, PBXD Series