Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
900830 Sealwrap Systems Tape, Tape, Self Fusing Rubber,1in.x.030in.x
900830 Sealwrap Systems Tape, Tape, Self Fusing Rubber,1in.x.030in.x
This item cannot be canceled or returned
Description
Tape, Self Fusing Rubber,1in.x.030in.x
Specifications
Specifications
| Manufacturer Part Number |
900830 |
| Manufacturer |
Sealwrap Systems |
| Family Series |
Sealwrap Systems Tape |
| Description |
Tape, Self Fusing Rubber,1in.x.030in.x 10ft. |
| Type |
Self-Fusing Rubber Tape |
| Length |
10 ' |
| Color |
Black |
| Number of Rolls |
1 |
| Width |
1 " |
| Operating Temperature |
250 °F |
| Net Weight |
0.174 lbs |
| Gross Weight |
0.174 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
900830
Sealwrap Systems Tape