YSV10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSV10 Burndy Terminals, YSV Series, Butt Splice, 12-10AWG, Uninsulated

MFG Item Number
YSV10

YSV10 Burndy Terminals, YSV Series, Butt Splice, 12-10AWG, Uninsulated

MFG Item Number
YSV10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, YSV Series
Item #
YSV10
Butt Splice, 12-10AWG, Uninsulated

YSV Series Information

  • Constructed electrolytic copper, providing maximum conductivity and low resistance.
  • Tin‑plated for durable, long‑lasting corrosion resistance.
  • Features beveled wire entry for smooth wire insertion.

The Type YSV HYLINK type is a seamless splice connector used t splice stranded and solid copper conductors in virtually all heavy duty industrial and general purpose applications.

  • Constructed with seamless tubing for increased durability and longevity.
  • Features positive center wire stops, allowing for easy proper wire insertion depth.



Specifications

Specifications
Manufacturer Part Number YSV10
Manufacturer Burndy
Product Series YSV
Family Series Burndy Terminals, YSV Series
Description Butt Splice, 12-10AWG, Uninsulated
Terminal Type Butt Connector
Wire Size Range 12-10 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Approvals CSA, UL
Comments Bulk
Net Weight 0.055 lbs
Gross Weight 0.006 lbs
Alternatives
44820-B20
44820-B20
Ilsco Terminals, ILSCONS Series