Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
90290 MARS Miscellaneous, Relay, SPST-NO, 18A, 24VAC Coil,
MFG Item Number
90290

90290 MARS Miscellaneous, Relay, SPST-NO, 18A, 24VAC Coil,

MFG Item Number
90290
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
90290
Relay, SPST-NO, 18A, 24VAC Coil,

Series Information

Specifications

Specifications
Manufacturer MARS
Family Series MARS Miscellaneous
Manufacturer Part Number 90290
Description Relay, SPST-NO, 18A, 24VAC Coil, 1/4in. Fast-On Terminals, Surface Mnt, See Data Sheet for Max Motor Current
Net Weight 0.12 lbs
Gross Weight 0.16 lbs
Alternatives
90293
90293
MARS Miscellaneous
92290
92290
JARD by MARS Miscellaneous
92293
92293
JARD by MARS Miscellaneous