Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CHI-10L |
|---|---|
| Manufacturer | ILME |
| Family Series | ILME Plugs & Receptacles |
| Description | 10 PL BS 1 LEVER |
| Number of Contacts | None (Housing Only) |
| Composition | Metallic |
| Enclosure | Bulkhead |
| Approvals | CE, cURus |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |