90310

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
90310 NTE Electronics Capacitors, Capacitor, 0.01 MFD, 1000VDC, Radial
MFG Item Number
90310

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

90310 NTE Electronics Capacitors, Capacitor, 0.01 MFD, 1000VDC, Radial

MFG Item Number
90310
More specs
This item cannot be canceled or returned

Obsolete

Description

Capacitors, Series
Item #
90310
Capacitor, 0.01 MFD, 1000VDC, Radial

Series Information

  • 1pf to 100,000pf
  • 1000VDC
  • ‑13 to 185 Degrees F
  • Ceramic Disc
  • Radial Leads
The 90000 series is a range of insulated disc, monolithic fixed ceramic capacitors. They are most commonly used in consumer electronics and telecommunication equipment.



Specifications

Specifications
Manufacturer Part Number 90310
Manufacturer NTE Electronics
Family Series NTE Electronics Capacitors
Description Capacitor, 0.01 MFD, 1000VDC, Radial CERAMIC DISK, -20pct./+80pct. TOLERANCE
Capacitor Type DC
Capacitance 10 nF
Composition Ceramic
Tolerance % -20-80 %
DC Voltage 1,000 VDC
Voltage DC (peak) 2,500 VDC
Operating Temperature -13-185 °F
Package Type Disc
Lead Type Radial
Lead Spacing 0.295 "
Material Ceramic
Length 1 "
Height 0.49 "
Width 0.41 "
Net Weight 0.0005 lbs
Gross Weight 0.005 lbs