Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 155192 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Contactors |
| Description | Definite Purpose Contactor Type DP, 30A, 2-Poles, 24 VAC 50/60Hz |
| Nominal Coil Voltage | 24 VAC |
| Coil Voltage | 24 VAC |
| Inductive Current Rating | 30 A |
| Coil Type | Magnetic |
| Poles | 2NO |
| Termination | Binder Head, Quick Connect |
| Approvals | CSA, UL |
| Net Weight | 0.58 lbs |
| Gross Weight | 0.61 lbs |