Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
905066
MLD-M002-UDC-1600-S2, Safety
This item cannot be canceled or returned
Description
MLD-M002-UDC-1600-S2, Safety
Specifications
Specifications
| Manufacturer Part Number |
905066 |
| Manufacturer |
Leuze |
| Family Series |
Leuze Light Curtains |
| Description |
MLD-M002-UDC-1600-S2, Safety sensor/deflecting mirror set |
| Type |
Transceiver |
| Connection |
M12 Connector |
| Feedback Loop Monitoring |
No |
| Muting |
No |
| Cascadable |
No |
| Manual Reset |
No |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
905066
Leuze Light Curtains