Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9050JCK15V20 Square D Relays, Timer Relay 120 VAC - 110 Vdc, 10A
9050JCK15V20 Square D Relays, Timer Relay 120 VAC - 110 Vdc, 10A
This item cannot be canceled or returned
Description
Timer Relay 120 VAC - 110 Vdc, 10A
Specifications
Specifications
| Manufacturer Part Number |
260191 |
| Manufacturer |
Square D |
| Family Series |
Square D Relays |
| Description |
Timer Relay 120 VAC - 110 Vdc, 10A Type Jck |
| Operation |
On Delay |
| Contacts |
DPDT |
| Mounting |
Socket |
| Timing Range |
1.8-180 s |
| Max Time |
180 s |
| Coil Voltage |
120 VAC, 110 VDC |
| Nominal Coil Voltage |
120 VAC |
| AC Voltage |
120 VAC |
| DC Voltage |
110 VDC |
| Contact Rating |
10 A |
| Termination |
8 Pin |
| Approvals |
CE, UL |
| Net Weight |
0.195 lbs |
| Gross Weight |
0.265 lbs |
9050JCK15V20
Square D Relays