70-464-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-464-1 Schneider Relays, 750 Series, Socket, 8 Terminal, 15A/10A@300/600V
MFG Item Number
P704641EM

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

70-464-1 Schneider Relays, 750 Series, Socket, 8 Terminal, 15A/10A@300/600V

MFG Item Number
P704641EM
Item Number
70-464-1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 750 Series
Item #
70-464-1
Socket, 8 Terminal, 15A/10A@300/600V

750 Series Information

  • Plastic ID Clips for Easy Identification
  • DIN Rail and Panel Mount Compatible
  • Stainless Steel Spring Clips
  • Multi‑Socket Applications
  • Plastic Ejector Clips

Specifications

Specifications
Manufacturer Part Number P704641EM
Manufacturer Schneider
Product Series 750
Family Series Schneider Relays, 750 Series
Description Socket, 8 Terminal, 15A/10A@300/600V DIN/Panel Mount, Screw Terminals
Number of Connections 8
Max Voltage 600 V
Current Rating 10 A
Touch Safe Yes
Mounting DIN Rail, Panel
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
Alternatives
SR2P-06
SR2P-06
IDEC Relays, RR Series
SR2P-05
SR2P-05
IDEC Relays, RR Series
D3PA2
D3PA2
Eaton Relays
16-700DIN
16-700DIN
Schneider Contactors