9070T150D1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9070T150D1 Square D Transformers, TRANSFORMER
MFG Item Number
9070T150D1

9070T150D1 Square D Transformers, TRANSFORMER

MFG Item Number
9070T150D1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
9070T150D1
TRANSFORMER

Series Information

Specifications

Specifications
Manufacturer Part Number 9070T150D1
Manufacturer Square D
Family Series Square D Transformers
Description TRANSFORMER
Phase 1
Type Control
VA Rating 150 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V
Enclosed No
Termination Screw Clamp
Temperature Rise (F) 176 °F
Approvals CSA, UL
Net Weight 5.565 lbs
Gross Weight 5.565 lbs