9070T500D1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9070T500D1 Square D Transformers, Industrial Control Transformer:
MFG Item Number
260084

9070T500D1 Square D Transformers, Industrial Control Transformer:

MFG Item Number
260084
Item Number
9070T500D1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
9070T500D1
Industrial Control Transformer:

Series Information

Specifications

Specifications
Manufacturer Part Number 260084
Manufacturer Square D
Family Series Square D Transformers
Description Industrial Control Transformer: 500VA, 240/480V-120V
Phase 1
Type Control
VA Rating 500 VA
Primary Voltage 220 V, 230 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage 110 V, 115 V, 120 V
Enclosed No
Termination Screw Clamp
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 12 lbs
Gross Weight 12.54 lbs