9070T350D23

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9070T350D23

Square D Transformers

9070T350D23

Square D Transformers
Industrial Control Transformer,
Item Number
9070T350D23
MFG Item Number
585031
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
9070T350D23
Industrial Control Transformer,

Series Information

Specifications

Specifications
Manufacturer Part Number 585031
Manufacturer Square D
Family Series Square D Transformers
Description Industrial Control Transformer, 350VA, Multiple Voltages, 1-Phase, Screw ClA Terminals
Phase 1
Type Control
VA Rating 350 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 24 V
Enclosed No
Termination Screw Clamp
Temperature Rise (F) 176 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 10.6481 lbs