9080LB33

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9080LB33 Square D Terminal Blocks, Power Distribution Block Cover Lb 3
MFG Item Number
428971

9080LB33 Square D Terminal Blocks, Power Distribution Block Cover Lb 3

MFG Item Number
428971
Item Number
9080LB33
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Terminal Blocks, Series
Item #
9080LB33
Power Distribution Block Cover Lb 3

Series Information

Specifications

Specifications
Family Series Square D Terminal Blocks
Manufacturer Square D
Manufacturer Part Number 428971
Description Power Distribution Block Cover Lb 3 Pole
Type Terminal Cover
For Use With Terminal Blocks
Composition Non-Metallic
Approvals CE, CSA, UR
Net Weight 0.04 lbs
Gross Weight 0.04 lbs