Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PPS0305W2100 Panduit Labels, PPS0305W2100 Pre-Printed, Polyester, Ora
MFG Item Number
PPS0305W2100

PPS0305W2100 Panduit Labels, PPS0305W2100 Pre-Printed, Polyester, Ora

MFG Item Number
PPS0305W2100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Series
Item #
PPS0305W2100
PPS0305W2100 Pre-Printed, Polyester, Ora

Series Information

Specifications

Specifications
Manufacturer Part Number PPS0305W2100
Manufacturer Panduit
Family Series Panduit Labels
Description The PPS0305W2100 Pre-Printed Arc Flash Warning Sign is constructed from a laminated material that protects the legend from abrasion and chemicals, resists UV light, chemical atmosphere, and abrasion; excellent life and adhesion properties. Legend
Type Safety Signs
Background Color Orange
Legend Potential Arc Flash Hazard
Material Polyester
Language English
Height 3.5 "
Width 5 "
Net Weight 0.045 lbs
Gross Weight 0.045 lbs