90FD14
Hammond Manufacturing Enclosures, 1418 FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90FD14

Hammond Manufacturing Enclosures, 1418 FS Series

90FD14

Hammond Manufacturing Enclosures, 1418 FS Series
78 x 14 For Encl. 90in. H
MFG Item Number
90FD14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 FS Series
Item #
90FD14
78 x 14 For Encl. 90in. H

1418 FS Series Information

  • Freestanding Enclosure Inner Panels
  • Formed from 10 Gauge or 12 Gauge Steel
  • Hardware Included

Specifications

Specifications
Manufacturer Part Number 90FD14
Manufacturer Hammond Manufacturing
Product Series 1418 FS
Family Series Hammond Manufacturing Enclosures, 1418 FS Series
Description 78 x 14 For Encl. 90in. H STANDING ENCLOS.
Material Steel
Composition Metallic
Panel Type Side
Perforated No
Kit Yes
Nominal Height 90 "
Nominal Width 18 "
Net Weight 45 lbs
Gross Weight 40 lbs
Alternatives
WA90SMP14
WA90SMP14
Wiegmann Enclosures, WA Series