WA90SMP14

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA90SMP14

Wiegmann Enclosures, WA Series

WA90SMP14

Wiegmann Enclosures, WA Series
SIDE MNT PNL SGL OR DBL FS 78X14 CS -WHT
MFG Item Number
WA90SMP14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WA Series
Item #
WA90SMP14
SIDE MNT PNL SGL OR DBL FS 78X14 CS -WHT

WA Series Information

Specifications

Specifications
Manufacturer Part Number WA90SMP14
Manufacturer Wiegmann
Product Series WA
Family Series Wiegmann Enclosures, WA Series
Description Side-Mount Panel Single Or Double Freestanding 78X14 Carbon Steel - White
Material Carbon Steel
Composition Metallic
Panel Type Back
Kit Kit with Hardware
NEMA Rating NEMA 12, NEMA 4
Nominal Height 78 "
Nominal Width 14 "
Net Weight 40 lbs
Gross Weight 71 lbs
Alternatives
90FD14
90FD14
Hammond Manufacturing Enclosures, 1418 FS Series