9142
Paladin Terminals, Insulated RETAIL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9142 Paladin Terminals, Insulated RETAIL Series, FERRULE, INS, 8AWG, IVORY, 100/PK,
MFG Item Number
PA9142

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

9142 Paladin Terminals, Insulated RETAIL Series, FERRULE, INS, 8AWG, IVORY, 100/PK,

MFG Item Number
PA9142
Item Number
9142
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Insulated RETAIL Series
Item #
9142
FERRULE, INS, 8AWG, IVORY, 100/PK,

Insulated RETAIL Series Information

  • Insulator: Polypropylene DS10 w/10ppm Silicon
  • Heat resistant up to 230 deg F (110 deg C)
  • UL94 Flame Class HB, UL# 983438‑002
  • Contact: Tin‑Plated Copper (E‑Cu 57)
  • DIN/VDE 46228 part 4
  • Retail Packaging

Specifications

Specifications
Manufacturer Part Number PA9142
Manufacturer Paladin
Product Series Insulated RETAIL
Family Series Paladin Terminals, Insulated RETAIL Series
Description FERRULE, INS, 8AWG, IVORY, 100/PK, RETAIL PACKAGING 22mm OAL, 12mm STRIP LENGTH
Color Ivory
Insulated Yes
Insulation Material Polypropylene
DIN Standard DIN46228PART4
Strip Length 0.47 "
Length 0.87 "
Number of Wires 1
Wire Size Range 8 AWG
Comments Retail Packaging
Gross Weight 0 lbs
Net Weight 0 lbs
Alternatives
2212.0
2212.0
Altech Terminals
53420
53420
Paladin Terminals, Insulated Series