91433

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
91433 MARS Contactors, 910 Series, MARS 40A 3P 240V
MFG Item Number
91433

91433 MARS Contactors, 910 Series, MARS 40A 3P 240V

MFG Item Number
91433
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, 910 Series
Item #
91433
MARS 40A 3P 240V

910 Series Information

  • Used in Air Conditioning, Heating and Refrigeration
  • Box Lug Terminations Speed Installation
  • Universal Mounting Base
MARS definite purpose contactors are designed for use on refrigeration, air conditioning, and electric heating systems. They are available in one pole with shunt (one‑ and one‑half pole) configurations, from 30 thru 40 amps. MARS brand definite purpose contactors are also available in 2 pole models (30 and 40 amp) and 3 pole models (30 through 75 amp). The universal mounting base allows replacement of most contactor brands. Straight‑thru wiring and small size speeds installation.

Specifications

Specifications
Manufacturer Part Number 91433
Manufacturer MARS
Product Series 910
Family Series MARS Contactors, 910 Series
Description MARS 40A 3P 240V
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 40 A
Coil Type Magnetic
Poles 3NO
Termination Box Lug
Shunt No
Enclosure Open
Resistive Rating 50 A
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.93 lbs
Alternatives
17437
17437
JARD by MARS Contactors