922/KIT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

922/KIT

Fluke Anemometers, 922 Series

922/KIT

Fluke Anemometers, 922 Series
AIRFLOW METER KIT
Item Number
922/KIT
MFG Item Number
2679831
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Anemometers, 922 Series
Item #
922/KIT
AIRFLOW METER KIT

922 Series Information

  • Powerful Meter Provides Differential and Static Pressure, Air Velocity and Flow Readings
  • Rugged Design Built for Field Use
  • Easy to Use without Sacrificing Performance
  • User‑Defined Duct Shape and Size for Maximum Airflow Accuracy
  • Convenient Colored Hoses Help You Properly Diagnose Pressure Readings
Today's HVAC technicians need a simple solution for diagnosing ventilation issues. The Fluke 922 makes airflow measurements easy by combining pressure, air flow, and velocity into a single, rugged meter. Compatible with most pitot tubes, the Fluke 922 allows technicians to conveniently enter their duct shape and dimensions for maximum measurement accuracy.

  • Bright, Backlit Display for Clear Viewing in All Environments
  • Min/Max/Average/Hold Functions for Easy Data Analysis
  • Auto Power Off Saves Battery Life

Specifications

Specifications
Product Series 922
Manufacturer Part Number 2679831
Manufacturer Fluke
Family Series Fluke Anemometers, 922 Series
Description AIRFLOW METER KIT
Display LCD
Style Vane
Vane Type Integral
Humidity Range 0-90 %
Data Hold Yes
Operating Temperature 32-122 °F
Air Temperature (F) 32-122 °F
Temperature Units Degree C, Degree F
Measuring Units cfm, ft/min, inH2O, l/s, m/s, m3/hr, mbar, mmH2O, Pa, psi
Backlight Yes
Comments Same as 922, with 12 in Pilot Tube (PT12)
Net Weight 3 lbs
Gross Weight 6.72 lbs