92PLCB-N5
Edwards Signaling Visual Signaling Devices, 92PLC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

92PLCB-N5

Edwards Signaling Visual Signaling Devices, 92PLC Series

92PLCB-N5

Edwards Signaling Visual Signaling Devices, 92PLC Series
Strobe, 120VAC, Blue, Single Strobe,
MFG Item Number
92PLCB-N5
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Visual Signaling Devices, 92PLC Series
Item #
92PLCB-N5
Strobe, 120VAC, Blue, Single Strobe,

92PLC Series Information

  • 120 VAC
  • 6 Lens Colors
  • Single and Double Flash Models
  • Variety of Mounting Options
  • UL; cUL Approvals
The Edwards 92PLC AdaptaBeacon signals are general purpose visual signaling appliances suitable for indoor or outdoor use. The strobe is electrically isolated from leakage current to prevent false flashes and has been designed for PLC applications. The unit also installs easily without having to add drop resistors to the PLC output card.

The unit features a corrosion resistant, heat flowed epoxy finish base. Designed for indoor or outdoor installation. May be direct, 1/2" (13mm) conduit, or box mounted on a 4" (102mm) octagon box. For weatherproof installation, units must be mounted vertically with lens facing up.

Edwards flashing lights are particularly effective in high noise level areas, especially where ear protection must be worn and audible signals may not be heard or may be misunderstood. They can advise personnel in manufacturing and process control areas when an operation is starting or stopping.

Specifications

Specifications
Manufacturer Part Number 92PLCB-N5
Manufacturer Edwards Signaling
Product Series 92PLC
Family Series Edwards Signaling Visual Signaling Devices, 92PLC Series
Description Strobe, 120VAC, Blue, Single Strobe, 1/2in.NPT or 4in. Box Mount
Operation Strobe
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Blue
Lamp Type Strobe
Mounting Box, Conduit
Hazardous Location No
Explosion Proof No
Candlepower 1,400,000
Current Rating 0.1 A
Approvals cUL, UL
Net Weight 1.7 lbs
Gross Weight 6.75 lbs
Alternatives
92PLC-DFB-N5
92PLC-DFB-N5
Edwards Signaling Visual Signaling Devices, 92PLC Series