93180

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
93180 Ilsco Cable Ties, TIES Series, NATURAL 25in. H/D CABLE TIES 50/ BAG
MFG Item Number
93180

93180 Ilsco Cable Ties, TIES Series, NATURAL 25in. H/D CABLE TIES 50/ BAG

MFG Item Number
93180
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, TIES Series
Item #
93180
NATURAL 25in. H/D CABLE TIES 50/ BAG

TIES Series Information


Specifications

Specifications
Manufacturer Part Number 93180
Manufacturer Ilsco
Product Series TIES
Family Series Ilsco Cable Ties, TIES Series
Description NATURAL 25in. H/D CABLE TIES 50/ BAG
Length 25 "
Nominal Length 25 "
Tensile Strength (lb) 175 lbs
Type Heavy Duty
Width 0.35 "
Material Nylon
Environment Outdoor
Color Natural
Net Weight 0.03 lbs
Gross Weight 1.375 lbs