Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDB-24-500-2 Ilsco Power Distribution Blocks, PDB Series, Distribution Block, 2-P, 760A, Bx/Bx
MFG Item Number
PDB-24-500-2
PDB-24-500-2 Ilsco Power Distribution Blocks, PDB Series, Distribution Block, 2-P, 760A, Bx/Bx
MFG Item Number
PDB-24-500-2
This item cannot be canceled or returned
Description
Power Distribution Blocks, PDB Series
Distribution Block, 2-P, 760A, Bx/Bx
Specifications
Specifications
| Manufacturer Part Number |
PDB-24-500-2 |
| Manufacturer |
Ilsco |
| Product Series |
PDB |
| Family Series |
Ilsco Power Distribution Blocks, PDB Series |
| Description |
Distribution Block, 2-P, 760A, Bx/Bx Line: (2)500MCM-4AWG, Load: (4)4/0-6AWG |
| Number of Poles |
2 |
| AC Voltage |
600 VAC |
| Current Rating |
760 A |
| Number of Inputs per Pole |
2 |
| Number of Outputs per Pole |
4 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
500 kcmil-4 AWG |
| Output Wire Range |
4/0-6 AWG |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
2.465 lbs |
| Gross Weight |
2.79 lbs |
PDB-24-500-2
Ilsco Power Distribution Blocks, PDB Series