Industrial Grade Series Information
| Manufacturer Part Number | 9341N |
|---|---|
| Manufacturer | Eaton |
| Product Series | Industrial Grade |
| Family Series | Eaton Plugs & Receptacles, Industrial Grade Series |
| Description | Eaton Arrow Hart extra heavy-duty auto grip connector ,12-4 AWG,30A,Industrial, range and dryer,125/250V,Back wire,Gray and black,Brass,Nylon,Thermoplastic,10-30R,Three-pole,three-wire,non grounding,Screw,Nylon,Thermoplastic,Core pack |
| Current Rating | 30 A |
| Number of Poles | 3 |
| Number of Wires | 3 |
| Voltage | 125 VAC, 250 VAC |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | 10-30R |
| Color | Gray |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Comments | Dryer Connector |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |