Industrial Grade Series Information
| Manufacturer Part Number | 9337N |
|---|---|
| Manufacturer | Eaton |
| Product Series | Industrial Grade |
| Family Series | Eaton Plugs & Receptacles, Industrial Grade Series |
| Description | Eaton Arrow Hart extra heavy-duty auto grip plug, 12-4 AWG, 30A, Industrial, range and dryer, 125/250V, Back wire, Gray, Brass, Nylon, Thermoplastic, 10-30P, Three-pole, three-wire, non grounding, Screw, Nylon, Thermoplastic, Core pack |
| Current Rating | 30 A |
| Number of Poles | 3 |
| Number of Wires | 3 |
| Voltage | 125 VAC, 250 VAC |
| Body Type | Straight |
| Connection Type | Plug |
| NEMA Configuration | 10-30P |
| Color | Gray |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 0.575 lbs |
| Gross Weight | 0.72 lbs |