Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
9400 Series Information
| Manufacturer Part Number | 940000000 |
|---|---|
| Manufacturer | Cal Controls |
| Product Series | 9400 |
| Family Series | Cal Controls Process Controllers, 9400 Series |
| Description | 9400 Series 1/16 DIN Dual Display Controller |
| Power Supply | 100-240 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Input Type | Millivolts DC, RTD, Thermocouple |
| Output Type | Relay, Solid State AC |
| Number of Outputs | 2 |
| Display Type | LED |
| Case Size | 1/16 DIN |
| Thermocouple Class | B, E, J, K, L, N, R, S, T |
| Approvals | CE, cUL, FM, UL |
| Net Weight | 0.295 lbs |
| Gross Weight | 0.44 lbs |