Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SPD242403 Carlo Gavazzi Power Supplies, SPD Series, Power Supply, 24VDC, 10A, 3Ph, 240W
MFG Item Number
SPD242403
SPD242403 Carlo Gavazzi Power Supplies, SPD Series, Power Supply, 24VDC, 10A, 3Ph, 240W
MFG Item Number
SPD242403
This item cannot be canceled or returned
Description
Power Supplies, SPD Series
Power Supply, 24VDC, 10A, 3Ph, 240W
Bi‑Phase Input High Efficiency up to 93% Adjustable Output The Switching power supplies SPD series are specially designed to be used in all automation application where the installation is on a DIN rail and compact dimensions and performance are a must. Power Factor Correction (PFC), parallel operation or the need for an output status relay, come as standard features on many SPD power supplies.
Specifications
Specifications
Manufacturer Part Number
SPD242403
Manufacturer
Carlo Gavazzi
Product Series
SPD
Family Series
Carlo Gavazzi Power Supplies, SPD Series
Description
Power Supply, 24VDC, 10A, 3Ph, 240W
Power
240 W
Nominal Input Voltage
480 VAC, 575 VAC
AC Voltage
340-575 VAC
Input Frequency
47-63 Hz
Phase
3
Nominal Output Voltage
24 VDC
Output VDC
22.5-28.5 VDC
Output Current
10 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
Yes
Parallel Operation
Yes
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-25-60 °F
Approvals
CCC, CE, cULus, cURus, TUV, UL508
Net Weight
2.6456 lbs
Gross Weight
2.6456 lbs
SPD242403
Carlo Gavazzi Power Supplies, SPD Series