Is something broken or in need of attention? Start your repair request here, and we'll take care of it
94 Series Information
| Manufacturer Part Number | 9415-003 |
|---|---|
| Manufacturer | Trumeter |
| Product Series | 94 |
| Family Series | Trumeter Counters, 94 Series |
| Description | Totalizing Counter, 6-240VAC/VDC Input, LCD Display, Panel Mount, 6 Digit, Self-Powered, Pushbtn Reset |
| Voltage | Battery |
| Display | LCD - 1 Line |
| Number of Digits | 6 |
| Backlight | No |
| Communication | None |
| Count Mode | Unidirectional |
| Input Type | Voltage Pulse |
| Reset | Front Panel |
| Reset Lockout | No |
| Memory | Battery Maintained |
| Mounting | Panel Mount |
| Termination | Wire Leads |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.62 lbs |