9415-005

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9415-005

Trumeter Counters, 94 Series

9415-005

Trumeter Counters, 94 Series
Totalizing Counter, 6-240 VAC/VDC
MFG Item Number
9415-005
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 94 Series
Item #
9415-005
Totalizing Counter, 6-240 VAC/VDC

94 Series Information

  • No External Power is Required
  • Base Mount or Panel Mount
  • Long life lithium Battery
  • Battery Powered
  • LCD Display
  • 6 Figures

Specifications

Specifications
Manufacturer Part Number 9415-005
Manufacturer Trumeter
Product Series 94
Family Series Trumeter Counters, 94 Series
Description Totalizing Counter, 6-240 VAC/VDC Input, 6 Digit LCD Display, Panel Mount, Key Reset, Int, Battery Power
Voltage Battery
Display LCD - 1 Line
Number of Digits 6
Backlight No
Communication None
Count Mode Unidirectional
Input Type Voltage Pulse
Reset Lock and Key
Reset Lockout No
Memory Battery Maintained
Mounting Panel Mount
Termination Wire Leads
Net Weight 1.125 lbs
Gross Weight 1.15 lbs
Alternatives
9415-003
9415-003
Trumeter Counters, 94 Series