Series Information
| Manufacturer Part Number | 94207B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Fittings |
| Description | PULL ELBOW RGD/BOX 3/4in. W/GSKT |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Male to Female - Threaded |
| Angle | 90 ° |
| Gasket Included | Yes |
| Material | Zinc |
| Composition | Metallic |
| Protection Rating | Indoor |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.37 lbs |
| Gross Weight | 0.37 lbs |