Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95041

MARS Fans

95041

MARS Fans
10.0 DIA 40 DEG CW PIERCED BOR
MFG Item Number
95041
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
95041
10.0 DIA 40 DEG CW PIERCED BOR

Series Information

Specifications

Specifications
Manufacturer Part Number 95041
Manufacturer MARS
Family Series MARS Fans
Description 10.0 DIA 40 DEG CW PIERCED BOR
Diameter 10 "
Pitch Degree 40 "
Rotation Clockwise
Fan Speed 1,550 RPM
Wings 5
Net Weight 0 lbs
Gross Weight 0 lbs