953AV00040N15D225EX
Gemco Linear Transducers, 953 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

953AV00040N15D225EX

Gemco Linear Transducers, 953 Series

953AV00040N15D225EX

Gemco Linear Transducers, 953 Series
TRANSDUCER
MFG Item Number
953AV00040N15D225EX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, 953 Series
Item #
953AV00040N15D225EX
TRANSDUCER

953 Series Information


Specifications

Specifications
Manufacturer Part Number 953AV00040N15D225EX
Manufacturer Gemco
Product Series 953
Family Series Gemco Linear Transducers, 953 Series
Description TRANSDUCER
Stroke Length 4 "
Output Type 0~10 VDC
Connector Connector M12 5-Pole
Transducer Style Magnetostrictive
Protection Rating IP68
Approvals CE
Net Weight 0.8 lbs
Gross Weight 2.69 lbs