OT25F3
ABB Disconnect Switches, SWITCHLINE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OT25F3 ABB Disconnect Switches, SWITCHLINE Series, SWITCH 3P 25A UL508 NF 6MM

MFG Item Number
OT25F3

OT25F3 ABB Disconnect Switches, SWITCHLINE Series, SWITCH 3P 25A UL508 NF 6MM

MFG Item Number
OT25F3
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SWITCHLINE Series
Item #
OT25F3
SWITCH 3P 25A UL508 NF 6MM

SWITCHLINE Series Information

  • 16~3150 Amps
  • 600VAC Maximum
  • UL E63822; CSA LR58247
  • 2, 3, 4, 6, or 8 Poles
  • DIN Rail, Door, or Base Mount
ABB SwitchLine includes 16 different amperage sizes from 16A to 3150A. The basic construction provides flexibility, safety, and high performance in an extremely compact size. ABB Switchline is a perfect choice for all switching applications from industrial motor control to construction safety switches.

  • Broad Range of Accessories Available
  • Mountable in Any Position
  • Finger Proof for Improved Safety
  • Wielded Contact Protection
  • Flange, Side, or Thru‑Door Installation

Videos

Specifications

Specifications
Manufacturer Part Number OT25F3
Manufacturer ABB
Product Series SWITCHLINE
Family Series ABB Disconnect Switches, SWITCHLINE Series
Description 3-pole, front operated, base mounted, DIN-rail mountable switch-diconnector / non-fusible diconnect switch with protected clamp terminals, handle and shaft are not included
Poles 3
Current Rating 25 A
AC Voltage 600 VAC
Operator Type Thru-Door
Mounting DIN, Panel
Fusible No
Net Weight 0.2425 lbs
Gross Weight 0.22 lbs
Alternatives
R5A3025U
R5A3025U
Eaton Disconnect Switches, R5 Series
22003001
22003001
Socomec Disconnect Switches, SIRCO M Series
VLS3P025R1
VLS3P025R1
Square D Disconnect Switches