Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95584035 Werma Lamps, BULB, BA15D, 5W, 24V, FOR USE WITH

MFG Item Number
95584035

95584035 Werma Lamps, BULB, BA15D, 5W, 24V, FOR USE WITH

MFG Item Number
95584035
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
95584035
BULB, BA15D, 5W, 24V, FOR USE WITH

Series Information

Specifications

Specifications
Manufacturer Part Number 95584035
Manufacturer Werma
Family Series Werma Lamps
Description BULB, BA15D, 5W, 24V, FOR USE WITH SERIES 641/840/845/200/203/800/805
Wattage 5 W
Voltage 24 V
Base Double Contact Bayonet
Net Weight 0.015 lbs
Gross Weight 0.015 lbs