Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95584057 Werma Lamps, BULB, 115VAC/DC, BA15, For Use With

MFG Item Number
95584057

95584057 Werma Lamps, BULB, 115VAC/DC, BA15, For Use With

MFG Item Number
95584057
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
95584057
BULB, 115VAC/DC, BA15, For Use With

Series Information

Specifications

Specifications
Manufacturer Part Number 95584057
Manufacturer Werma
Family Series Werma Lamps
Description BULB, 115VAC/DC, BA15, For Use With 641/840/845/200/203/800/805 Series
Wattage 5 W
Voltage 115 V
Base Double Contact Bayonet
Net Weight 0.0131 lbs
Gross Weight 0.0169 lbs